ST
WIDIA GTD

Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2 1/8 in

  • Item # 4AHM7
  • My Part #
  • Mfr. Model # 15285
  • Catalog Page # 2267
  • UNSPSC # 27112806
Straight Flute Tap,  Thread Size #8-32,  UNC,  Bottoming,  Overall Length 2 1/8 in close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Threading~Straight Flute Taps


$6.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.28 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The bright finish on these taps provides a smooth, polished surface.

View More

Technical Specs

  • Item Straight Flute Tap
  • Thread Size #8-32
  • Thread Standard UNC
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish Bright (Uncoated)
  • Thread Length 3/4 in
  • Overall Length 2 1/8 in
  • 75% Thread Drill Size 3.4mm
  • Thread Limit H3
  • Thread Direction Right Hand
  • Number of Flutes 4
  • Tap Length Standard ANSI 302
  • Tap Shank Standard ANSI 302
  • 55% Thread Drill Size 3.6mm
  • 65% Thread Drill Size 3.6mm
  • Coolant Fed Non-Coolant Through
  • Extended Neck Yes
  • Measurement System Pipe
  • Primary Material Application Aluminum, Brass, Bronze, Copper
  • Primary Material Application ISO Code N
  • Series 5305/2305
  • Shank Dia. 5/32 in
  • Shank Length 1 3/8 in
  • Shank Type - Machining Straight
  • Spiral Direction Neutral
  • Square Size 0.131 in
  • Standards DIN 371
  • Tap Grouping Individual
  • Tap Style Straight Flute (Hand)
  • Thread Limit / Class of Fit H3
  • Threads per Inch 32
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products