Navigation Menu New

Access My Account, Order History, Lists and more here.

273RT3 WPHT1510 UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Insert, Inscribed Circle 3/16 in, TiN

  • Item # 273RT3
  • Mfr. Model # WPHT1510
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Insert
  • Primary Material Application Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
  • Inscribed Circle 3/16 in
  • Cutting Direction Neutral
  • Thickness 1/16 in
  • Corner Radius 0.0040 in
  • Clearance Angle 11 Degrees
  • Finish - Machining TiN
  • Insert Style WPHT
  • ANSI Code WPHT1510
  • ISO Number WPHTS30101
  • Number of Cutting Edges 3
  • Chip-Breaker Yes
  • Chip-Breaker Style On One Side
  • Coating Process PVD
  • Cutting Application Outside and Inside Diameter Turning
  • Cutting Edge Length 3.26mm
  • Included Angle 80 Degrees
  • Insert Holding Type 40 Degrees to 60 Degrees Countersink Hole
  • Manufacturer Grade CG5
  • Material - Machining Carbide
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code M, N, P, S
  • Rake Positive
  • Secondary Material Application Cast Iron
  • Secondary Material Application ISO Code K
  • Shape Trigon
  • Through Hole Inside Dia. 0.0850 in

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov
Back to Top