TP
WIDIA

Turning Insert, Inscribed Circle 0.9844 in, TiN

  • Item # 433N69
  • My Part #
  • Mfr. Model # RCMX2507M0T
  • Catalog Page # N/A
  • UNSPSC # 23171618
Turning Insert,  Inscribed Circle 0.9844 in,  TiN close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Indexable Inserts - Indexable Turning Inserts~Round Turning Inserts


$33.00 / each

Shipping: pkg of 5

Pickup: pkg of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.011 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Turning Insert
  • Primary Material Application Steel
  • Inscribed Circle 0.9844 in
  • Cutting Direction Neutral
  • Finish - Machining TiN
  • Insert Style RCMX
  • ISO Number RCMX2507M0T
  • Chip-Breaker Yes
  • Material - Machining Carbide
  • Measurement System Decimal Inch
  • Primary Material Application ISO Code P
  • Rake Positive
  • Secondary Material Application Stainless Steel
  • Secondary Material Application ISO Code M
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms