ST
ZEP

Disinfectant Cleaner, 1 qt. Cleaner Container Size, Trigger Spray Bottle Cleaner Container Type

  • Item # 54ZP49
  • My Part #
  • Mfr. Model # H02501
  • Catalog Page # N/A
  • UNSPSC # 47131805
Disinfectant Cleaner,  1 qt. Cleaner Container Size,  Trigger Spray Bottle Cleaner Container Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Chemicals~Disinfectants and Sanitizers


$140.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.52 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Disinfectant cleaners remove dirt on hard nonporous surfaces while killing most pathogens and disease-causing microscopic organisms on the surfaces to lower the risk of spreading infection. These cleaning products are commonly used in areas such as schools, office buildings, and hotels.

View More

Technical Specs

  • Item - Disinfectants and Sanitizers Disinfectant Cleaner
  • Primary Chemical None
  • Cleaner Container Type Trigger Spray Bottle
  • Cleaner Container Size 1 qt.
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Fragrance Pleasant
  • Cleaner Form Liquid
  • Chemicals For Use On Hard Nonporous Surfaces
  • Wet Contact Time No Efficacy
  • Effective to Remove No Efficacy
  • Chemical Series No Series
  • VOC Content 0%
  • Flash Point None
  • Item Disinfectant Cleaner
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.