C3
ZSI

Loop Clamp, Cushioned Cable Clamp, Galvanized Steel, 1 9/16 in Cable Clamping Dia.

  • Item # 4MWD7
  • My Part #
  • Mfr. Model # LVZ-25
  • Catalog Page # N/A
  • UNSPSC # 31162906
Loop Clamp,  Cushioned Cable Clamp,  Galvanized Steel,  1 9/16 in Cable Clamping Dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Hardware~Cable, Wire and Hose Clamps


$1.49 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Product Details

LVZ Loop Clamps
• Temp. range: -25° to 160°F
Provide support and protection for hose, pipe, tube, or wire. Galvanized steel. Black PVC coating prevents rust. All are 1"W with a 0.531"-dia. hole.

View More

Technical Specs

  • Item Loop Clamp
  • Cable Clamp Type Cushioned Cable Clamp
  • Type Vinyl Dipped
  • Clamp Material Galvanized Steel
  • Cable Clamping Dia. 1 9/16 in
  • Mounting Hole Dia. 0.5313 in
  • Clamp Thickness 0.047 in
  • Clamp Band Width 1 in
  • Clamp Color Black
  • Cushion Type PVC
  • Clamp Finish Galvanized PVC Coated
  • Temp. Range (F) -25 to +160
  • Coating Material PVC
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms